Mitutoyo Digimatic Outside Micrometer

Sebelum PPN:
Rp3.699.900
Spesifikasi
Measuring Force (N)5to10
Quantization ErrorNot including +/- 1 count
Battery LifeAbout 2.4 years in normal use
Power SupplyOne button type silver oxide battery SR44 (No.938882) is included as standard
Mitutoyo Part Number293-821-30
Position Detection MethodElectromagnetic induction type rotary sensor
Instrument Error (µm)+/- 2
Measuring Range (mm) 0-25
Minimum display amount (mm)0.001
TRUSCO Number491-6298
Weight (g)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Single function, simple design, low price - Achieves a battery life of about 2.4 years, reducing cumbersome battery replacement - Simple design with a single function such as no output, and low price - The switch is an easy-to-use one-point setting switch (ORIGEN) - Low pressure device with ratchet stop

Ulasan Produk

Tidak ada ulasan