Mitutoyo Digimatic Offset Centerline Caliper (Jangka Sorong)

Sebelum PPN:
Rp9.199.900
Spesifikasi
Maximum Response SpeedNo limit
Instrument Difference (mm)+/- 0.03
Dimension H (mm)16
Compatible Hole (mm)phi 1.5 ~ 10
Power SupplyButton type silver oxide battery SR44 (No.938882) x 1
Minimum display amount (mm)0.01
Degree of ProtectionIP67
Dimension W (mm)75
Dimensions t (mm)3.5
Position Detection MethodElectromagnetic induction type absolute encoder
Quantization ErrorNot including +/- 1 count

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Quick measurement of hole center dimensions. ABS type with absolute origin. There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.

Ulasan Produk

Tidak ada ulasan