Spesifikasi
| Maximum Response Speed | Unlimited |
|---|---|
| Mitutoyo Part Number | NTD10-P30M |
| Maximum measurement length (mm) | 300 |
| Approximate Battery Life (year) | 5 (at regular use) |
| Depth Bar | Yes |
| Dimension A (mm) | 22 |
| Dimension B (mm) | 27.5 |
| Dimension C (mm) | 19.8 |
| Dimension D (mm) | 64 |
| Dimension G (mm) | 15 |
| Dimension H (mm) | 20 |
| Dimension N (mm) | 23.5 |
| Dimension W (mm) | 135 |
| Dimensions t (mm) | 3.8 |
| Measuring Range (mm) | 0-300 |
| Minimum Reading (mm) | 0.01 |
| Power Supply | Button type silver oxide battery SR44 (1 piece) (standard accessory for monitor) |
| Protection Class | IP67 (IEC60529 / Not a water resistant type, so rust prevention treatment is required after use.) |
| Quantization Error | Does not include ± 1 count |
| Series | 573 |
| Type | Digimatic (LCD) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- The full scale jaw can be slid up and down to accurately measure uneven parts. ABS type with absolute origin. The slider (sliding surface) is realized with smooth and comfortable operation without unevenness. There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.Ulasan Produk
Tidak ada ulasan



















































































































































/o1P103935865-1.jpg)
