Mitutoyo Digimatic Cylinder Gauge

Sebelum PPN:
Rp27.999.900 - Rp32.999.900
Spesifikasi
Effective Stroke of Probe (mm)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the probe movement speed exceeds 50microm / s, the correct peak value may not be displayed. IP53 is a dust protection and rainproof type and is effective only when a connector cap is attached. [For products with proofreading documents, cancellation is not possible after ordering] - For products with proofreading documents and traceability system diagram, only orders on the web are accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.
Feature
- This is a new high-precision inner diameter measuring device considering ease of use. - By connecting an extension rod (optional), deep hole measurement up to 2m is possible. - The display rotates 320 degrees, tilts 90 degrees, and the limit also rotates 320 degrees, allowing reading from various directions. - The minimum value of the inner diameter of the measured object can be automatically held just by shaking left and right, making it easy to measure. - A zero block can be set quickly and reliably with the gauge block for master alignment. - Cylinder zero checker and set ring are available as reference gauges for base point adjustment.

Ulasan Produk

Tidak ada ulasan