Mitutoyo Dedicated Digimatic Micrometer GMB

Sebelum PPN:
Rp20.999.900 - Rp26.999.900
Spesifikasi
Minimum display amount (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Improved digital reliability-Equipped with electromagnetic induction type rotary sensor - Long battery life of about 2.4 years - A precision steel ball is attached to the measurement surface on both sides of the main body, and the overpin diameter of the gear is measured. - Waterproof Digimatic ball gear micrometer with protection class IP65 - Select and use a ball probe with appropriate dimensions according to the gear module (0.5 to 5.25). - With constant pressure device - Ball probe is optional

Ulasan Produk

Tidak ada ulasan