Mitutoyo Dedicated Digimatic Micrometer DMC
#Grup produk P103935148
Sebelum PPN:
Rp9.699.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Rod Base Error | +/- (2 + maximum measurement length / 75) (rounded up) |
---|---|
Position Detection Method | Electromagnetic induction type rotary encoder |
Minimum display amount (mm) | 0.001 |
Base Dimensions (mm) | 101.6x16 |
Accessories | Button type silver oxide battery for monitor, spanner (No.301336)/(No.04GAA274), hexagon wrench (No.202863) |
Flatness Of Reference Plane | Reference surface length 63.5mm 1.3microm Reference surface length 101.6mm 2microm |
Flatness of Measurement Surface (Rod) | 0.3microm |
Main Unit Feeder Difference | +/- 3microm |
Parallelism Between Measurement Plane and Reference Plane | (4 + Maximum length/50) microm (rounded up) |
Power Supply | Button-type silver oxide battery SR44 x 1 for monitor (included) |
Rod Diameter (mm) | Four |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Function : Origin setting function (ABS measurement system), zero set function (INC measurement system), hold function, measurement data output function, auto power ON/OFF function, error alarm, function lock function
Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- Improved digital reliability-Equipped with electromagnetic induction type rotary sensor - Long battery life of about 2.4 years - Compatible with a wide range of measurements by replacing the rod - There is a measurement data output terminal, and a statistical process control system and measurement system can be configured - Rod diameter: phi 4mm - With clamp / With constant pressure deviceUlasan Produk
Tidak ada ulasan