Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Degree of ProtectionIP67
Instrument Difference (mm)+/- 0.02
Minimum Display (mm)0.01
Dimensions (mm)Outer jaw: 50, inner jaw: 20
Manufacturer Product Code500-724-20
Depth Bar (Yes/No)Yes
Measuring Range (mm) 0-200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The use of an electromagnetic induction type absolute encoder eliminates the need for cumbersome origin alignment. - The visibility is improved with a character height of 9.0mm. - Battery replacement is easy with a battery cover that does not require a driver.
Use
- For outside measurement, inside measurement, depth measurement, and step measurement

Ulasan Produk

Tidak ada ulasan