Mitutoyo 553 Series ABS Coolant Proof Carbon Caliper CFC-GL (Jangka Sorong)
#Grup produk P103933751
Spesifikasi
Minimum display amount (mm) | 0.01 |
---|---|
Degree of Protection | IP66 |
Weight (g) | 1290 |
Repeatability (mm) | 0.01 |
Mitutoyo Part Number | 552-151-10 |
Instrument Difference (mm) | +/- 0.06 |
Measuring Range (mm) | Outside 0-600, Inside 20-620 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- Absolute digital caliper with protection class IP66. - We use CFRP (Carbon Fiber Reinforced Plastic) for the beam part to achieve measurement.Ulasan Produk
Tidak ada ulasan