Mitutoyo 543 Series ABS Digimatic Indicator ID-CX

Sebelum PPN:
Rp7.299.900
Spesifikasi
Contact Point (mm)Spherical R = 1.5 (Carbide)
Return Error (mm)0.02 or less
Quantization ErrorNot including +/- 1 count
AccessoriesButton-type silver oxide battery SR44 for monitor (1 piece)
Repeat Precision (mm)0.01 or less
Minimum display amount (mm)0.01
Wide Range Accuracy (mm)0.02 or less
Measuring Force (N)0.9 or less
Back lid specificationCenter-lug back
Battery Life (continuous time)7000
Display6 digit LCD, sign
Minimum Range (mm)0.01
Mitutoyo Part Number543-400
Operating Temperature Range (°C)0-40
Outer Frame Diameter (mm)59
Power SupplySR44 (button type, silver oxide battery) x 1
Series543
Storage Temperature Range (°C)0-60
Weight (g)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarm
Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- In the ABS (absolute) method, which has an absolute origin on the scale, the set origin is retained as a measurement reference point even after the power is turned off, so that troublesome home position adjustment is not required when the power is turned on again, and measurement can be performed at the same time when the power is turned on. You can start. - The adoption of the ABS method has eliminated overspeed errors. - By setting the upper and lower limits, tolerance judgment measurement can be performed. In addition, only the tolerance judgment result can be enlarged and displayed. - 7000 hours of continuous battery life with a single battery. - There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.

Ulasan Produk

Tidak ada ulasan