Mitutoyo 527 Series Depth Gauge with Hook VDS-H

Sebelum PPN:
Rp6.599.900
Spesifikasi
Base Dimensions (mm)100 (thickness 6.5)
Minimum display amount (mm)0.05
Mitutoyo Part Number527-403
Instrument Difference (mm)+/- 0.08
Measuring Range (mm) Hook measurement: 0 to 300, depth measurement: 10 to 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- A depth gauge that makes the tip of the main scale hook-shaped and can measure two types of measurements: hook and depth. - Digital display up to 0.01mm, depth measurement can be performed stably.

Ulasan Produk

Tidak ada ulasan