Mitutoyo 513 Series Cylinder Gauge CGM-X with Micrometer Head

Sebelum PPN:
Rp20.999.900
Spesifikasi
Micrometer Head Stroke (mm)13
Mitutoyo Part Number511-805
Measuring Force (N)6 or less
Effective Stroke of Probe (mm)1.6
Sub Anvil10, 20, 20, 50mm
Measuring Range (mm) 150 to 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Dial gauge and protective cover are optional. - The measurement range cannot be expanded by using a subanvil other than the standard accessory. (The accuracy is not guaranteed.) [Products with calibration documents cannot be canceled after ordering] - For products with calibration documents and traceability system diagrams, only orders on the web are accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.
Feature
- A micrometer head is attached to the anvil, so minute dimensions can be easily set. - High accuracy measurement of inner diameter. - Since the tip of the probe uses a cemented carbide ball, it has excellent durability and wear resistance. - By increasing the grip size and adding an intermediate structure, the heat of the operator's hand is reduced by 50% to maintain high accuracy measurement. - The measurement range can be easily expanded by installing a subanvil. - We have cylinder gauge zero checkers and set rings as reference gauges for base point adjustment.

Ulasan Produk

Tidak ada ulasan