Mitutoyo 511 Series Cylinder Gauge CGM-X with Micrometer Head
#Grup produk P103933326
Spesifikasi
Mitutoyo Part Number | 511-803 |
---|---|
Sub Anvil | 10, 20mm |
Measuring Force (N) | 5 or less |
Micrometer Head Stroke (mm) | 10 |
Effective Stroke of Probe (mm) | 1.6 |
Measuring Range (mm) | 60 to 100 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Dial gauge and protective cover are optional. - The measurement range cannot be expanded by using a subanvil other than the standard accessory. (The accuracy is not guaranteed.) [Products with calibration documents cannot be canceled after ordering] - For products with calibration documents and traceability system diagrams, only orders on the web are accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.Feature
- A micrometer head is attached to the anvil, so minute dimensions can be easily set. - High accuracy measurement of inner diameter. - Since the tip of the probe uses a cemented carbide ball, it has excellent durability and wear resistance. - By increasing the grip size and adding an intermediate structure, the heat of the operator's hand is reduced by 50% to maintain high accuracy measurement. - The measurement range can be easily expanded by installing a subanvil. - We have cylinder gauge zero checkers and set rings as reference gauges for base point adjustment.Ulasan Produk
Tidak ada ulasan