Mitutoyo 164/356 Series Digimatic Micrometer Head MHN
#Grup produk P103933052
Spesifikasi
Minimum display amount (mm) | 0.001 |
---|---|
Mitutoyo Part Number | 350-254-30 |
Tip Shape | Spherical (SR4) (measurement surface (With cemented carbide tip) |
Stem Shape | With nut |
Measuring Range (mm) | 0-25 |
TRUSCO Number | 772-9294 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.Feature
- Improved digital reliability-Equipped with electromagnetic induction type rotary sensor - Long battery life of about 2.4 years - With digital display and output - MHN-MX (IP65) / MXN (IP65) is a waterproof digimatic micrometer head with protection class IP65. - There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.Ulasan Produk
Tidak ada ulasan