Mitutoyo 139 Series Tubular Inside Micrometer Extension Pipe Type Main Unit

Sebelum PPN:
Rp5.199.900
Spesifikasi
Scale Interval (mm)0.01
Micrometer Head Stroke (mm)twenty five
Mitutoyo Part Number139-001
Instrument Error (µm)+/- 3
Measuring Range (mm) 100-125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- A reference gauge for adjusting the base point is required separately. [For products with proofreading documents, cancellation is not possible after ordering] - For products with proofreading documents and traceability system diagram, only orders on the web are accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- It is a micrometer head of the following pipe type inner micrometer (IMJ). - Base point adjustment is required.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait