Mitutoyo 137 Series Tubular Inside Micrometer Extension Rod Type Main Unit
#Grup produk P103932789
Spesifikasi
Scale Interval (mm) | 0.01 |
---|---|
Mitutoyo Part Number | 137-013 |
Micrometer Head Stroke (mm) | 13 |
Instrument Error (µm) | 3 |
Measuring Range (mm) | 50 to 63 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Base point adjustment is required. - A reference gauge for base point adjustment is required separately. [For products with proofreading documents, cancellation is not possible after ordering] - For products with proofreading documents and traceability system diagram, only orders on the web are accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- It is a micrometer head of the following rod type micrometer (IMZ).Ulasan Produk
Tidak ada ulasan