Mitutoyo 119 Series Sheet Metal Micrometer
#Grup produk P103932743
Spesifikasi
Frame Depth (mm) | 50 |
---|---|
Scale Interval (mm) | 0.01 |
Mitutoyo Part Number | 119-202 |
Instrument Error (µm) | Four |
Measuring Range (mm) | 0-25 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- The reading position is on the ratchet side to facilitate reading of the outer cylinder scale, enabling quick steel plate thickness measurement. - The anvil is adjustable. - Measurement surface with cemented carbide tip - With low pressure deviceUlasan Produk
Tidak ada ulasan