Mitutoyo 112 Series Point Micrometer
#Grup produk P103932716
Spesifikasi
Tip angle | 15degrees |
---|---|
Mitutoyo Part Number | 112-165 |
Minimum display amount (mm) | 0.01 |
Measuring Range (mm) | 0-25 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".Feature
- Used to measure valley diameter such as drill web diameter. - The tip SR of the probe is 0.3mm as standard. - With measuring surface cemented carbide tip - With constant pressure deviceUlasan Produk
Tidak ada ulasan