Spesifikasi
| Length (mm) | 8970 |
|---|---|
| Thickness (mm) | 0.9 |
| Number of Plies | 1 |
| Material | Top: Polyurethane, Backside: Polyester |
| Color | Top: White, Backside: White |
| Profile | Top: Smooth and glossy, Backside: Impregnated |
| Friction Coefficient | Top: 0.3, Backside: 0.15 |
| Applicable Operating Temperature (°C) | -10 to +80 |
| Maximum Applicable Width (mm) | 1200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Applications : Logistics and General Conveyance Applications Usage Examples : - Food - Baggage, boxes - Components, bulk - Lumber, plywood - Fibers - Paper - Gaming machines - Medical equipment
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan



















































































































































/fxP103850573-1.jpg)
