LOCTITE 680 Retaining Compd 50ml En

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp329.900
Spesifikasi
Agency Approvals / SpecificationsCFIA Listed, NSF/ANSI 61
ColorGreen
ApplicationsFor Loose Fitting Parts, For Slip Fitted Parts, Retaining
Fixture Time4 min.
Fixture Time Temperature (°C)4
Full Cure Temperature (°F)22
Key CharacteristicsFluorescent, Oil Tolerant, Primerless, Strength: High Strength
Shear Strength Unit, Steelpsi
Shear Strength, Steel4000
Specific Gravity (g/l)1.1
Specific Gravity Temperature (°C)25
SubstratesMetal
Temperature (°F)-65 up to 300
Viscosity500 mPa.s (cP) Brookfield
Viscosity Temperature (°F)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High strength, methacrylate ester acrylic liquid designed for the bonding of cylindrical fitting parts, particularly where low viscosity is required. LOCTITE® 680 is a green, high strength, methacrylate ester acrylic liquid designed for the bonding of cylindrical fitting parts, particularly where low viscosity is required. The product prevents loosening and leakage from shock and vibration. It provides robust curing performance. It works on active metals (e.g. mild steel) and on passive substrates (e.g. stainless steel and plated surfaces).
Feature
Low viscosity Provides robust curing performance Cures when confined in the absence of air between close fitting metal surfaces Offers high temperature performance and oil tolerance Tolerates minor surface contaminations from various oils Certified to ANSI/NSF Standard 61 for use in commercial and residential potable water systems not exceeding +179.6 °F (+82 °C)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait