Kondisi Barang:
Authorized Partner
Spesifikasi
| Chemical Basis/Base | Methacrylate |
|---|---|
| Color | Green |
| Max. Diametrical Clearance (mm) | 0.1 |
| Fixture Time | 2 hr. |
| Fixture Time Temperature (°C) | 2 |
| Shear Strength (N/mm²) | 22 |
| Substrates | Metal: Steel |
| Viscosity | 450 - 750 mPa.s (cP) Brookfield |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High strength, methacrylate ester-based retaining compound that is slow curing; ideal for large diameter components and active metals such as brass. LOCTITE® 640 is a green, anaerobic, low viscosity, methacrylate ester-based retaining compound ideal for parts requiring a longer positioning time. Fixturing time on steel is 2 h. Also used for active metals such as brass. This is a high strength product with good temperature resistance. Max. diametrical clearance is 0.1 mm and service temperature is -55 to +175ºC. Fluorescence allows product presence to be monitored.
Feature
1-part product, requires no mixing Slow curing Ideal for large diameter components Also for active metals such as brass High strength Good temperature resistanceUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%20640%20Retaining%20Compd%2050ml%20E%2FC%2FJ/2eP103752086-1.jpg)
