Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Clear: Ultra Clear |
|---|---|
| Fixture Time | 5-10 sec |
| Full Cure Temperature (°F) | 77 |
| Gap Fill | 0.006 in. |
| Key Characteristics | General Purpose |
| Shear Strength Unit, Grit Blasted Steel | Psi |
| Physical Form | Gel |
| Shear Strength, Grit Blasted Steel | 3200 |
| Specific Gravity (g/l) | 1.05 |
| Specific Gravity Temperature (°C) | 25 |
| Temperature (°F) | - 65 up to 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Instant Adhesive - general-purpose gel. Non-drip. Ideal for overhead applications. LOCTITE® 454 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. The gel consistency enables overhead and vertical application. LOCTITE® 454 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repair jobs.
Feature
Universal instant adhesive gel Will not drip or run Non-wicking, specially suited to porous materials Perfect for all quick repairs Ideal for overhead application and vertical faces Bonds similar or dissimilar substrate combinations of wood, metals, ceramics, most plasticsUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20454%20Prism%20Gel%20TB20G/jtP103751713-1.jpg)
