Pilot Karet Penghapus Pulpen Frixion 3

Sebelum PPN:
Rp92.000 - Rp93.000
Spesifikasi
Ink ColorBlack / red / blue
Product TypeBody
MethodSlide lever type
Line ThicknessSuper fine
InkFriction ink
Maximum Diameter (mm)12.8
Number of Colors3 colours
Overall Length (mm)145
Tip Size (mm)0.38
TypeMulticolor gel ink ballpoint pen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For textbooks, notebooks, documents, notebooks, puzzles
Warning
* It is a writing instrument that can erase friction. Please do not use it for things that cannot be erased, such as certificates and addresses. * Please do not place in direct sunlight or high temperature. The ink becomes colorless above 60 degrees Celsius. * If the temperature is around -10 degrees Celsius, the erased handwriting may return. * Do not use for writing on anything other than paper. * Depending on the type of paper, such as thermal paper, and the characteristics of the printed matter, it may not be suitable for erasing. * If you rub the rubber for erasure with dirt, the paper surface will be soiled. Please use after removing dirt such as wiping.
Feature
A new concept ballpoint pen equipped with "friction ink" that makes the ink colorless by temperature changes. Since the decolorization temperature is set for "Friction Ink", the color of the ink changes to colorless due to the frictional heat generated by rubbing the handwriting with the special rubber at the rear of the body, and the handwriting can be erased. Unlike writing instruments that erase with an eraser, the ink on the handwriting is made colorless by frictional heat, so there is no eraser residue. Another feature is that there is very little erasure left compared to the erase marks of pencils and mechanical pencils. Unlike chemical formulas such as ink erasing liquids, it is possible to repeatedly write at locations where they have been erased. After the handwriting dries, the color disappears if you rub it with the rubber at the rear of the axis.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait