Eisen Master Pin Gauge (Class 0, with Plastic Case/L = 50) EP10 Series
#Grup produk P103614980
Spesifikasi
Hardness HRC | 58 or more |
---|---|
Tolerance (micro m) | ± 0.5 |
Length (mm) | 50 |
Nominal Dimensions (mm) | 10 |
Roundness, non-uniform Diameter (micro m) | 0.3 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details).Feature
Pin gauge set of 0.01mm diameter starting from the minimum nominal size of 1.00mm. With actual measurement data.Ulasan Produk
Tidak ada ulasan