Mitutoyo Dial Gauge Flat Probe

Sebelum PPN:
Rp719.900
Spesifikasi
Mitutoyo Product Number101117
Flatness (micro m)5
MaterialHardened Steel
Dimension L (mm)10
Dimension L1 (inch)3
Dimensions d (mm)Φ10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is useful when the workpiece measurement surface has a spherical surface. The screw parts of the replacement probe are all M2.5 (P = 0.45) x 5mm. When the probe is replaced, make sure it is securely installed so that it will not loosen during use (recommended tightening torque = 50 N , cm).

Ulasan Produk

Tidak ada ulasan