Spesifikasi
AS ONE Part Number | 1-6363-04 |
---|---|
Specification | class 10000 |
Material | 100% polyester% |
Size | M |
Inseam (cm) | 70 |
Pants Length (cm) | 100 |
Color | White |
Waist (cm) | 60 to 102 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
NoteAccessories (hood, gloves, shoes) are sold separately.
Ulasan Produk
Tidak ada ulasan