Spesifikasi
Specification | Effective up to 40cm in length and 10cm in diameter |
---|---|
Material | PA (nylon) 100% |
Function | with elastic band |
Overall Length (cm) | 40 |
Size | free |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Prevents sagging of wrists and ankles of gloves and clothing.
Ulasan Produk
Tidak ada ulasan