Spesifikasi
AS ONE Part Number | 6-977-01 |
---|---|
Waist (cm) | 90 |
Material | PVC (vinyl chloride resin) |
Kinds | apron |
Mass (g) | 520 |
Color | White |
Length (cm) | 113 |
Size | free |
Width (cm) | 85 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is very convenient because you can put it on and take it off with one hand thanks to the special spring without tying it around your neck or waist.
Ulasan Produk
Tidak ada ulasan