Spesifikasi
| Class | Equivalent to ISO Class 5 (Fed/STD Class 100) |
|---|---|
| Function | Heat and cut resistance |
| Color | Generation |
| Thickness (mm) | about 1 |
| Heat Resistance Temperature (°C) | 200 (Material) |
| Material | Technora (R) 100% (para-aramid fiber) |
| Number of Gauges | 13 |
| Quantity (Double) | 1 |
| Width of Palm (cm) | 12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since it is a pipe type, it is difficult for dust to accumulate.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Lain%20-%20lain/AS%20ONE%20Clean%20Room%20Work%20Gloves/8rP103485315-3.jpg)
