Spesifikasi
| AS ONE Part Number | 1-4293-01 | 
|---|---|
| Material | 100% nylon (long fibers) | 
| Size | free | 
| Finger Type | fingerless | 
| Width of Palm (cm) | 9 | 
| Function | Elasticity and sweat absorption | 
| Overall Length (cm) | 16.5±1 | 
| Quantity (Double) | 10 | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It absorbs sweat and relieves stuffiness and discomfort. 
Work comfortably as undergarments for latex/nitrile/PVC gloves.
It is elastic and has excellent tensile strength.
Work comfortably as undergarments for latex/nitrile/PVC gloves.
It is elastic and has excellent tensile strength.
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    %2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Dalam/AS%20ONE%20Aspure%20Inner%20Gloves%20No%20Fingertips/dyP103483502-3.jpg)
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp