Spesifikasi
| AS ONE Part Number | 8-5048-02 | 
|---|---|
| Specification | semi-aluminized | 
| Material | FR-1602/Kevlar®, FR-1802/Back of hand: Aluminized Kevlar®/Palm: Kevlar® | 
| Width of Palm (cm) | about 14 | 
| Middle Finger Length (cm) | about 9.5 | 
| Function | Heat resistance and durability | 
| Heat Resistance Temperature (°C) | 200 (Material) | 
| Overall Length (cm) | about 36 | 
| Quantity (Double) | 1 | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Demonstrates excellent durability and protection performance for heat work.
Warning
NoteUse at 200°C or less.
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    %2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/AS%20ONE%20Heat%20Resistant%20Gloves%20Semi-Aluminum%20Blend/m6P103482798-3.jpg)
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp