Sebelum PPN:
 Rp10.999.900 - Rp12.999.900 
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size | M | 
|---|---|
| Operating Temperature Range (°C) | -160 to +148 | 
| Quantity (Double) | 1 | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
100% completely waterproof. 
It has excellent heat retention and protects hands from ultra-low temperature liquid gas.
It can be washed with water and autoclaved.
It has excellent heat retention and protects hands from ultra-low temperature liquid gas.
It can be washed with water and autoclaved.
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    %2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Suhu%20Dingin/Sarung%20Tangan%20Militer%20untuk%20Perlindungan%20Musim%20Dingin/AS%20ONE%20Cold%20Resistant%20Gloves/0nP103478023-5.jpg)
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp