AS ONE Aspure Clean Jacket

Sebelum PPN:
Rp649.900
Spesifikasi
AS ONE Part Number2-4931-02
SizeL
Chest Circumference (cm)114
ColorBlue
Length (cm)69.5
Material100% Polyester with Conductive Thread (Stripe Type)
Sleeve Length (cm)59
SpecificationComes with elastic sleeves and a pen holder on the left arm
Surface Resistance Value (ohm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use different colors depending on the usage scene with color variations.
Warning
Note
Hood, mask, gloves and shoes are sold separately.

Ulasan Produk

Tidak ada ulasan