Spesifikasi
Nominal Voltage (V) | 500 |
---|---|
Nominal Current (A) | 20 (with 4mm² conductor cross section) |
Number of Levels | 1 |
Number of Connections | 2 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Knife disconnect terminal block, With test socket screws for insertion of test plugs, nom. voltage: 500V, nominal current: 20A, connection method: Screw connection, cross section: 0.2-6mm², AWG: 24-10, length: 51mm, width: 6.2mm, color: gray, mounting: NS 32, NS 35/7,5, NS 35/15.
Ulasan Produk
Tidak ada ulasan