Spesifikasi
| Effective Detection Range (m) | 0 to 3.5 |
|---|---|
| Threshold Detection Range (m) | 4.5 |
| Light Source | LED |
| Light Type | modulated visible red light |
| Polarization Filter | yes |
| Diameter of The Light Spot (mm) | approx. 350 at a distance of 4.5 m |
| Angle of Divergence (°) | approx. 4 |
| Mttfd | 860 a |
| Mission Time (TM) | 20 a |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Retroreflective sensor with polarization filter, plastic housing, 5 m detection range, red light, sensitivity adjuster, light/dark on, DC version, NPN output, fixed cable
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan




















































































































































