CKD Lubricator (Serex)
#Grup produk P103125495
Spesifikasi
Insulation resistance (M omega) | 100 or more (between terminal part and case, at DC 500 V mega) |
---|---|
Maximum Working Pressure (MPa) | 1.5 |
Maximum working voltage (V) | AC240, DC200 |
Maximum switching Current | 0.5A |
Accessories | Bowl guard |
Control points | 1point |
Maximum switching capacity | 50VA, 50W (whichever is smaller) |
Operating Characteristics | Switch off with float up (with oil), switch ON with down (no oil) |
Operating Temperature Range (°C) | 5 to 60 |
Used oil | Turbine oil Class 1 ISO VG32 (Spindle oil can not be used) |
Working Fluid | Compressed air |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan