Spesifikasi
| Finishing | Polishing |
|---|---|
| Dimensions (LxWxH)(mm) | 700x400x750-1000 |
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
Specification
- Construction
Made of stainless steel square pipes and stainless steel sheet.
1. Tray made of stainless steel sheet with list at each side.
2. Stand made of stainless steel square pipes.
-Mechanism : The height adjustable manually by screw lock or gas spring
- Part : Castor : 4 (four) 2inch castor, swivel 360°
- Construction
Made of stainless steel square pipes and stainless steel sheet.
1. Tray made of stainless steel sheet with list at each side.
2. Stand made of stainless steel square pipes.
-Mechanism : The height adjustable manually by screw lock or gas spring
- Part : Castor : 4 (four) 2inch castor, swivel 360°
Ulasan Produk
Tidak ada ulasan