Spesifikasi
| Finishing | Polishing (SS) |
|---|---|
| Dimensions (LxWxH)(mm) | 1085x630x1130 |
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
Specification
- Construction : Made of stainless steel sheet and pipe.
- Part
1. One bracket linen bag (for dirty cloth)
2. One cupboard with three shelves : made of stainless steel sheet for clean cloth
3. Handle : made of stainless steel pipe
4. Castor : 4 (four) Castor Ø5inch, swivel 360°, two with brakes
- Construction : Made of stainless steel sheet and pipe.
- Part
1. One bracket linen bag (for dirty cloth)
2. One cupboard with three shelves : made of stainless steel sheet for clean cloth
3. Handle : made of stainless steel pipe
4. Castor : 4 (four) Castor Ø5inch, swivel 360°, two with brakes
Ulasan Produk
Tidak ada ulasan