KYORITSU Analog Multitester
#Grup produk P103043836
Kondisi Barang:
Authorized Partner
Spesifikasi
DC Voltage | 600V |
---|---|
AC Voltage (V) | 600 |
Direct Current (mA) | 300 |
Resistance (kΩ) | 300 |
WxDxH (mm) | 94x39x140 |
Power Supply | AA Dry Battery (R6P)x2 (accessory) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Analog tester with conduction buzzer.
-High sensitivity type DC20 kΩ/V.
-Drop-proof structure that can withstand a fall of 1m.
-Battery test, LED check, temperature measurement function (sensor sold separately) included.
-High sensitivity type DC20 kΩ/V.
-Drop-proof structure that can withstand a fall of 1m.
-Battery test, LED check, temperature measurement function (sensor sold separately) included.
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan