Tajima Cutter Guide
#Grup produk P103042332
Spesifikasi
Size (mm) | 300 |
---|---|
Color | Silver |
Thickness (mm) | 2.5 |
Hole Diameter (φ mm) | 4 (60x40mm) |
Material | Styrene |
Dimensions (mm) | 60x40 |
Purpose of Use | Guide for cutting with a cutter. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
- Ruler with a 18.5mm- height guard that protects hands from a cutter.- Hollow rib structure that has excellent strength is adopted.- Can be used as a ruler with scale per millimeters.- Stable usability with built- in anti- slip rubber on the bottom.
Warning
- When fixing, it is extremely dangerous that hands or fingers are out of a guard.Ulasan Produk
Tidak ada ulasan