KYORITSU Earth Tester
#Grup produk P103038676
Kondisi Barang:
Authorized Partner
Spesifikasi
Ground Voltage (V) | 300 |
---|---|
WxDxH (mm) | 51x42x232 |
Ground Resistance (ohm) | 200/2000 |
Power Supply | AA Dry Battery (LR6) x 2 (accessory) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-A 2 pole method exclusive ground tester that does not require a ground rod(dedicated to D type grounds).
-A live wire warning function and fine measurement current prevent ELB movement.
-A live wire warning function and fine measurement current prevent ELB movement.
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan