Kondisi Barang:
Authorized Partner
Spesifikasi
Ground Voltage (V) | 30 |
---|---|
Case | Soft |
WxDxH (mm) | 158x70x105 |
Ground Resistance (ohm) | 12/120/1200 |
Power Supply | AA Dry Battery (R6P) x 6 (accessory) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-An analog grounding tester compatible with simple measurement(2 pole method).
-Measurement of A to D species (3 poles method) is also possible.
-Measurement of A to D species (3 poles method) is also possible.
Ulasan Produk
Tidak ada ulasan