KYORITSU Digital Insulation Resistance Tester
#Grup produk P103036526
Kondisi Barang:
Authorized Partner
Spesifikasi
Thickness (mm) | 1 |
---|---|
Width (mm) | 500 |
Working Temperature Range (°C) | -40 to 70 |
Color | Black |
Material | Natural Rubber (NR) |
Length (m) | 10 |
Voltage (V) | 100/125/250/500/1000 (Insulation Resistance Tester) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Small and lightweight design is convenient for long hours of work and for carrying around.
-It automatically discriminates alternating current voltage(true effective value)from direct current voltage and measures.
-It automatically discriminates alternating current voltage(true effective value)from direct current voltage and measures.
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan