Spesifikasi
| Color | Yellow |
|---|---|
| Hook opening | 50mm (both main/side) |
| Main Lanyard | W 17xL 1700mm (including hook) |
| Secondary Lanyard | Diameter 17xLength 1100mm (including hook) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-The safety belt with a locking mechanism easily adjusts the lanyard length.
-It can be switched to always keep the lanyard length at is minimum with a press of a button.
-Exclusively for unifilar suspension.
-With shock absorber.
-It can be switched to always keep the lanyard length at is minimum with a press of a button.
-Exclusively for unifilar suspension.
-With shock absorber.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Safety%20Belt/P103032724-1.jpg)
