Spesifikasi
| Size | M |
|---|---|
| Shoulder/Thigh Belt Width (mm) | 45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-When the harness prevents the fall, the impact is distributed between the shoulders, chest and thighs.
-The lanyard is attached so it can be used immediately.
-The sub lanyard can be attached easily to the circle ring and is convenient for double lanyard.
-Exclusively for unifilar suspension.
-Lanyard with shock absorber(width 10mm, length 1700mm).
-The lanyard is attached so it can be used immediately.
-The sub lanyard can be attached easily to the circle ring and is convenient for double lanyard.
-Exclusively for unifilar suspension.
-Lanyard with shock absorber(width 10mm, length 1700mm).
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Workers%20Harness/P103025858-1.jpg)
