WATABE KOGYO Tilecarpet

Sebelum PPN:
Rp209.900
Spesifikasi
Size (mm)500x500
Thickness (mm)6
Front MaterialsPolypropylene (PP) 100%
Tatami Padding MaterialsPolyvinyl Chloride (PVC) 100%
Purpose of UseMat for floor material of office construction, picnic shelter, building and store.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Excellent in chemical resistance cleaning, spot cleaning with laundry bleach is also possible.
-Excellent in anti-fouling and soundproof.
-Due to low content, drying is fast, draining water is good.
-Mat for floor material of office construction, picnic shelter, building and store.

Ulasan Produk

Tidak ada ulasan