Spesifikasi
Rubber Sheet | ok |
---|---|
Length | 150mm |
Allowable Weight | 7840N (800kgf) |
Exterior Materials | Recycled Resin |
Interior Materials | Eco Concrete |
Rubber Sheet Materials | Recycled Rubber |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Stability improved by including weight(eco concrete).
-Uses recycled material and is environmentally friendly.
-3 min. rail type.
-Multipurpose support base.
-Uses recycled material and is environmentally friendly.
-3 min. rail type.
-Multipurpose support base.
Ulasan Produk
Tidak ada ulasan