Mitutoyo Interchangeable Anvil/Spindle Tip for TMC (126 Series)
#Grup produk P102950937
Spesifikasi
Application | For Metric Screw, Unified Screw (60° Thread) |
---|
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Applications:
- Measure set of thread plug gages and working thread plug gages
- Monitor the wear on working thread plug gages
- Monitor and control pitch diameter variation during thread fabrication
- Reduce measurement time to fraction of the time normally taken using the traditional three wire method
- Use in conjunction with go/ no go thread ring gages to control thread size to the most demanding specifications
- Applications for preplating and post plating thread measurement.
- Measure set of thread plug gages and working thread plug gages
- Monitor the wear on working thread plug gages
- Monitor and control pitch diameter variation during thread fabrication
- Reduce measurement time to fraction of the time normally taken using the traditional three wire method
- Use in conjunction with go/ no go thread ring gages to control thread size to the most demanding specifications
- Applications for preplating and post plating thread measurement.
Ulasan Produk
Tidak ada ulasan