Mitutoyo Spherical Point

Rating:
100% of 100
(1)
Sebelum PPN:
Rp369.900
Spesifikasi
Dimensions d (mm)10φ
MaterialHardened steel
Dimension L (mm)5
Dimension SR (mm)7
Mitutoyo Part Number101119

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a large spherical surface, it is convenient when sliding the work from the side. All thread parts of replacements are M2.5 (P = 0.45) x 5 mm. When changing the probe, securely install it so as not to loosen during use (recommended tightening torque = 50 N, cm)

Ulasan Produk