Mitutoyo Shell Point Type

Sebelum PPN:
Rp249.900
Spesifikasi
Dimensions d (mm)
MaterialHardened steel
Dimension L (mm)10
Dimension SR (mm)2.5
Mitutoyo Part Number101118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a gauge with a large spherical surface. It is convenient for measuring the plane. All thread parts of replacements are M2.5 (P = 0.45) x 5 mm.When changing the probe, securely install it so as not to loosen during use (recommended tightening torque = 50 N, cm)

Ulasan Produk

Tidak ada ulasan