Spesifikasi
| Accuracy (mm) | 0.02 |
|---|---|
| Resolution (mm) | 0.01 |
| Specification Range (mm) | 0-300 |
| Mitutoyo Part Number | HD-30AX |
| Resolution | Switchable between 0.01mm and 0.005mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Switchable resolution (.0002inch/0.005mm or.0005inch/0.01mm)- Easy-to-use standard type.- Carbide-tipped scriber is provided.- Double-column structure ensures high measuring accuracy.- Coarse/fine feed switching.- Two preset reference heights.Ulasan Produk
Tidak ada ulasan




















































































































































